DESCRIPTION

  • Anti-scald pressure balance valve with built-in check valves
  • Equipped with adjustable temperature limit stop and integral stops
  • Includes diverter Shower Valve & Trim
  • Pressure balancing & ceramic temperature regulating cartridge
  • Rainier collection
  • Speakman Since 1869™

Speakman Rainier™ Shower Pressure Balancing Valve and Trim

SSM8400P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125
Collection
Rainier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
End Connection 1
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Flow Rate
0.5 gpm
Handle Type
Lever
Height
7-1/2 in
Installation Type
Wall Mount
Length
7-1/2 in
Material
Brass
Number of Handles
Single Handle
Size
1/2 in
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY