DESCRIPTION

  • Pressure balance diverter valve and coordinated trim
  • Valve features a solid, all brass construction
  • Valve has anti-scald element to prevent scalding water

Speakman Edge™ Shower Valve and Trim

SSM9000P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Edge™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Flow Rate
0.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY