Shower Valve Spindle in White
This product has been replaced by
Manufacturer Part #RPG05-106096
Shower Valve Spindle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features spray adjusting Anystream technology
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Color Finish Name:
- White
- Drain Included:
- No
- Faucet Part Type:
- Spindle
- GSA Approved:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Repair Part Kit
- Scald Guard:
- No
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.195 lb