DESCRIPTION

Speakman Shower Valve Spindle

SRPG0504120413

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$110.0
EACH
  • QUANTITY

DOCUMENTS