DESCRIPTION

  • 19 GPM Capacity
  • 8 GPM cold water bypass
  • ASSE 1071 Certified
  • Integral cold water bypass
  • Valve shutdown on loss of cold water

Speakman 25 gpm Single Elem Supply Open Front Tap

SSE362

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
Application
Commercial
BAA Compliant
Yes
Color Finish
Rough Brass
Depth
4 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
19 gpm @ 30 psi
Height
9-1/2 in
Installation Type
In-Line
Length
12-1/4 in
Material
Metal
NSF Certified
No
UL Listed
No
Valve Size
1 in, 3/4 in
Valve Type
Ball Valves
Width
9-1/4 in

Starting at
$1428.65
EACH
  • QUANTITY