DESCRIPTION

  • For use with Speakman Mark II Shower Valves
  • Mark II Spindle Repair Group

Speakman Sentinel Mark II® Spindle Repair Group

SRPG030259R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Sentinel Mark II®
Color Finish
Rough Chrome
Color Finish Category
Chromes
GSA Approved
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$19.57
EACH
  • QUANTITY