DESCRIPTION

  • Artfully designed to fuse with corresponding members of the Speakman® Shower Head Collections.
  • Durable metal construction
  • Easy to install, strong mounting hardware included
  • Rainier® Collection includes faucets, shower heads, and accessories
  • Same commercial grade as hotels
  • Speakman® Paper Holder Bathroom Accessories combines flair with function to allow elegant displays of a once standard bathroom fixture

Speakman Rainier™ Toilet Paper Holder

SSA1305

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential or Commercial
CARB OTC LEED Compliant
No
Collection
Rainier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/64 in
Height
2-1/20 in
Installation Type
Wall Mount
Length
17-71/100 in
Material
Zinc
Width
7-73/100 in

Starting at
$61.91
EACH
  • QUANTITY