DESCRIPTION

  • Artfully designed to fuse with corresponding members of the Speakman® shower head collections
  • Durable construction
  • Easy to install, strong mounting hardware included
  • Inspire the uninspired with the luxurious designs of the Speakman® towel bar bathroom accessories
  • Neo® Collection includes faucets, shower heads, and accessories
  • Same commercial grade as hotels

Speakman Neo™ Towel Bar

SSA1007BN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Neo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-63/64 in
Height
2-11/64 in
Installation Type
Wall Mount
Length
24 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY