DESCRIPTION

Speakman Caspian™ Towel Ring

SSA1204

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Caspian™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
6-27/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY