DESCRIPTION

  • Artfully designed to fuse with corresponding members of the Speakman® Shower Head Collections.
  • Complete the transformation of your luxury bathroom with the elegant designs of Speakman® Towel Ring Bathroom Accessories.
  • Durable metal construction
  • Easy to install, strong mounting hardware included
  • Rainier® Collection includes faucets, shower heads, and accessories
  • Same commercial grade as hotels

Speakman Rainier™ Towel Ring

SSA1304

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rainier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/64 in
Height
5-3/25 in
Installation Type
Wall Mount
Material
Zinc
Width
6-11/20 in

Starting at
$51.46
EACH
  • QUANTITY