Pedestal Mount Eye Wash and Face Wash with Dual Soft Flow Spray Heads in Stainless Steel
Traditional Series Pedestal Mount Eye Wash and Face Wash with Dual Soft Flow Spray Heads in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DuraJade coated post
- Dual spray heads with flip top caps
- Stainless steel bowl
- Meets ANSI Z358.1
- 4.5 gpm at 30 psi
- Features a push handle activation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Coating:
- Yes
- Collection:
- Traditional Series
- Color Finish Category:
- Greens
- Color Finish Name:
- DuraJade™
- Depth:
- 15-1/4 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 14-11/25 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Wash Unit
- Scald Guard:
- No
- Style:
- Industrial
- Trim Only:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 17.6 lb
- Width:
- 14-7/8 in