• Cart

DESCRIPTION

  • Durable, solid metal construction
  • Features a bold, square design
  • Perfectly coordinates with existing Kubos fixtures

Speakman Alexandria™ Tub Spout Chrome

SS1559

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Alexandria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-9/10 in
End Connection 1
FNPT
End Connections
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3-13/100 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
5-3/4 in
Material
Zinc
NSF Certified
No
Spout Height
1-3/8 in
Spout Reach
6-9/10 in
Spout Type
Slip Fit
WaterSense Labeled
No
Width
3-13/100 in

Starting at
Call for Pricing
  • QUANTITY