DESCRIPTION
- 1/2 In. copper slip-fit connection
- Collection includes faucets, shower heads, and accessories
- Metal construction
- Non Diverter style
- Same grade as commercial
Speakman Rainier™ Tub Spout
SS1563
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential or Commercial
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Collection
- Rainier™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 5-89/100 in
- End Connection 1
- FNPT
- End Connections
- FNPT
- Faucet Mount
- Wall Mount
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- GSA Approved
- No
- Height
- 2-24/25 in
- IAPMO Listed
- Yes
- Installation Type
- Wall Mount
- Length
- 6-9/10 in
- Material
- Zinc
- NSF Certified
- No
- Spout Height
- 2-17/100 in
- Spout Reach
- 6-9/100 in
- Spout Type
- Slip Fit
- WaterSense Labeled
- No
- Width
- 2-24/25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday