DESCRIPTION

  • Available in a Polished Chrome or Brushed Nickel finish
  • Constructed of durable, solid metal for quality and longevity
  • Designed to effortlessly retrofit to competitor valves
  • Includes all mounting hardware for easy installation
  • Same quality grade as used in hotels
  • Shower valve models include: Kohler® Rite-Temp® K-304-KS, Moen® PosiTemp® 62370, Delta® R10000-UNWS, and Symmons® 46-2-X-BODY Temptrol® valve

Speakman Kubos™ Universal Shower Valve Trim

SCPT1300UNI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
Brand Model Compatibility
Delta MultiChoice models, Kohler K-304-KS Rite-Temp Pressure Balancing Valves, Moen Posi-Temp Models, Symmonds Temptrol models
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Kubos™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
Diameter
7-1/4 in
Handle Material
Metal
Handle Type
Lever
Height
4-57/100 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7 in
Material
Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-31/100 in

Starting at
Call for Pricing
  • QUANTITY