FREEZE PROTECTION VALV-SE-7000
Vector FREEZE PROTECTION VALV-SE-7000
Product Details
Product Details
- For use with pressure balance (PB) and thermostatic (T) valves (sold separately)
- Available in both diverter and non-diverter (shown here) models
- Durable metal construction
- Matte Black finish creates a rich, refined look in the bath
- Subtle hot & cold indicators
- Coordinates with a full collection of Vector faucets and accessories
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Vector
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-17/20 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7 in