Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
Speakman

Versatile™ Hand Shower in Polished Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Versatile™ Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #SVS118
  • Item #7546140
  • Manufacturer Part #VS-118
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Effortlessly installs on any shower arm
  • Compatible with nearly every Speakman Shower Head
  • Easily mounts a fixed or hand shower head
  • Plastic body construction with Brass swivel nut
  • Built-in check valves
  • Features a stunning, corrosion-resistant finish
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-7/10 in
Drain Included:
No
End Connection 1:
Threaded
End Connection 2:
NPSF
End Connections:
Threaded x NPSF
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
3-7/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Diverter
Fits Brand:
Speakman
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Plastic
Handle Type:
T-handle
Height:
3-7/16 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Inline
Length:
3-7/10 in
MA Approved -:
No
Material:
Brass, Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
No
Product Type:
Diverter Assembly
Scald Guard:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.312 lb
Width:
3-3/4 in