CCN 2.5 GPM H/SHWR W/ HOSE
Versatile CCN 2.5 GPM H/SHWR W/ HOSE
Product Details
Product Details
- Features 50, full-coverage sprays
- Includes a flexible, stainless steel hose
- Equipped with a pause/trickle button
- 2.5 GPM flow rate
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Versatile
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Single
- WaterSense Labeled:
- No