DESCRIPTION

  • 3 year limited warranty
  • Durable, corrosion resistant stainless steel bowl construction
  • Engineered to be wall mounted at necessary height to meet ADA specifications
  • Equipped with a dual aerated eyewash to deliver soothing relief
  • Features two individual face pads producing 66 individual, full-coverage sprays
  • Patent-pending design is 100% ANSI Z358.1 Certified & OSHA compliant

Speakman Optimus™ Wall Mount Eye Wash and Face Wash System

SSE1050

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z358.1
Application
Commercial
Coating
No
Collection
Optimus™
Color Finish
Polished Chrome
Depth
20-3/32 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
4.9 gpm @ 30 psi
Height
8-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
6-4/5 in
Material
Brass, Plastic, Stainless Steel, Steel
NSF Certified
No
Type
Eye/Face Wash
UL Listed
No
Valve Size
1/2 in
Valve Type
Ball Valves
Width
14-47/50 in

Starting at
Call for Pricing
  • QUANTITY