DESCRIPTION

  • 21 gpm shower at 30 psi
  • 3.9 gpm eyewash at 30 psi
  • Eyewash includes drain pan
  • Meets ANSI Z358.1
  • Recessed combination shower & eyewash
  • Swing activated eyewash and drop down shower

Speakman Wall Mount Swing Down Eyewash Stainless Steel Cabinet

SSE575DP238

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
BAA Compliant
Yes
Coating
No
Color Finish
Polished Chrome
Diameter
8 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
3.9 gpm @ 30 psi
Height
31 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-5/8 in
Material
Brass, Plastic, Stainless Steel, Steel
NSF Certified
No
Type
Eyewash
UL Listed
No
Valve Size
1/2 in
Width
26 in

Starting at
Call for Pricing
  • QUANTITY