Speakman

Widespread Lavatory Faucet with Double Knob Handle in Brushed Nickel

Part #SSIF022BN  |  Manufacturer Part #SI-F022-BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Commercial

Bathroom Faucet Type: Centerset

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Knob

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Two Handle

Spout Height: 5-1/2 in

Spout Reach: 4-33/50 in

Trim Only: No

WaterSense Labeled: No