1/2 in. MPT HDPE Test Plug in Grey
FlameGuard® 1/2 in. MPT HDPE Test Plug in Grey
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- FlameGuard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 1-15/16 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-27/32 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UL Listed:
- Yes
- Weight:
- 0.03 lb