3 in. Hub Schedule 40 CPVC Laboratory Waste Cap

You last purchased this on
 
Spears® Manufacturing Company

LabWaste® 3 in. Hub Schedule 40 CPVC Laboratory Waste Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

LabWaste® 3 in. Hub Schedule 40 CPVC Laboratory Waste Cap

  • Fast #
  • Part #SP116030C
  • Item #7034191
  • Manufacturer Part #P116-030C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 723
ASTM:
ASTM D-2665, ASTM D-3311, ASTM F-441, ASTM F-493
Clean Bagged:
No
Collection:
LabWaste®
Color Finish Name:
Grey
End Connection 1:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40