3 in. Hub Lab Waste CPVC Coupling

You last purchased this on
 
Spears® Manufacturing Company

3 in. Hub Lab Waste CPVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

3 in. Hub Lab Waste CPVC Coupling

  • Fast #
  • Part #SP100030C
  • Item #2910840
  • Manufacturer Part #P100-030C
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2618
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No