• Cart

DESCRIPTION

Spears CPVC Socket Check Valve

SS1520CO

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Material
Plastic
Material Type
CPVC
NSF Certified
No
Pressure Class
175#
UL Listed
No
Valve Body Style
Swing
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY