• Cart

DESCRIPTION

Spears CPVC SR FIPT x Socket Check Valve

SS1520FSRSCO

Valve Size:

SPECIFICATIONS

End Connection 1
SR FIPT
End Connection 2
Socket
End Connections
SR FIPT x Socket
Material
Plastic
Material Type
CPVC
Pressure Class
175#
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS