• Cart

DESCRIPTION

Spears True Union 2000 - Industrial CPVC True Union Ball Valve

S18390C

Valve Size:

SPECIFICATIONS

Collection
True Union 2000 - Industrial
End Connection 1
Union FIPT, Union Socket Weld
End Connection 2
Union FIPT, Union Socket Weld
End Connections
Union FIPT;Union Socket Weld
Material
Plastic
Material Type
CPVC
Pressure Class
235#
Valve Body Style
1 piece
Valve Operator
Lockout Handle
Valve Port Opening
Standard Port
Valve Seat Material
Viton
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS