1-1/2 in. x 15 ft. Plain End Plastic Pipe
FlameGuard® 1-1/2 in. x 15 ft. Plain End Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1-1/2 FIRE SPRINKLER PIPE (15 FT.LENGTH)
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-438, ASTM F-439, ASTM F-442
- Application:
- Fire Protection, Fire Sprinkler Pipes
- Coating:
- Painted
- Collection:
- FlameGuard®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Inside 1:
- 1-3/5 in
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- ISO:
- ISO 9001:2008
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- SDR 13.5
- Temperature Rating:
- 200
- UL Listed:
- Yes
- Wall Thickness:
- 0.141 in
- Weight:
- 0.548 lb