1-1/4 in. Socket Weld Schedule 40 and 80 CPVC Cap in Orange
FlameGuard® 1-1/4 in. Socket Weld Schedule 40 and 80 CPVC Cap in Orange
Package Quantity Info:
EA: 1 IP: 10 CA: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM F-438, ASTM F-439
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized, Painted
- Collection:
- FlameGuard®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 2-3/32 in
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- Height:
- 1-27/32 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 175#
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- Yes
- Weight:
- 0.13 lb