1 x 2-9/16 in. Socket Weld Domestic CPVC Sprinkler Union in Orange with FKM O-ring
FlameGuard® 1 x 2-9/16 in. Socket Weld Domestic CPVC Sprinkler Union in Orange with FKM O-ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Potable Water
- Clean Bagged:
- No
- Collection:
- FlameGuard®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- Length:
- 2-9/16 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 150
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- Yes
- Weight:
- 0.39 lb