FlameGuard™ 1 in. Socket Plastic Side Outlet 90 Degree Elbow

Part #S4213010  |  Item #3518609  |  Manufacturer Part #4213-010

$14.38 EACH

Fitting Sizes:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: FlameGuard™

Color Finish: Orange

Elbow Degree: 90

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC

Schedule Class: 40