1 in. x 10 ft. Plain End SDR 13.5 Plastic Sprinkler Pipe

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1 in. x 10 ft. Plain End SDR 13.5 Plastic Sprinkler Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1 in. x 10 ft. Plain End SDR 13.5 Plastic Sprinkler Pipe

  • Fast #
  • Part #SCP01010
  • Item #4289380
  • Manufacturer Part #CP-010-10
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in the U.S.A.
  • Lightweight durable CPVC piping for light hazard fire sprinkler systems
  • Requires Certification

Specifications

ASTM:
ASTM F-438, ASTM F-439 SDR13.5, ASTM F-442
Application:
Fire Protection, Fire Sprinkler Pipes
Collection:
FlameGuard®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
1-9/25 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
10 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
Schedule Class:
SDR 13.5
UL Listed:
Yes
Wall Thickness:
0.097 in
Weight:
0.26 lb