32 oz. Fast Set CPVC Red Pipe Cement
FlameGuard® 32 oz. Fast Set CPVC Red Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-493
- Application:
- Drain, Potable Water, Sewer, Vent, Waste
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Enamel, Painted
- Collection:
- FlameGuard®
- Color:
- Red
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UL Listed:
- Yes
- Weight:
- 2.3 lb