FlameGuard™ 1 x 1 x 1 in. FIPT CPVC Sprinkler Tee

Part #S4202010SR  |  Item #1943778  |  Manufacturer Part #4202-010SR

Call for Pricing

Fitting Sizes:

1 in x 1 in x 1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: FlameGuard™

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: FIPT

End Connections: Socket Weld x FIPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 1 in x 1 in

Material: Plastic

Material Type: CPVC