1 x 1 x 1/2 in. Socket x Socket x FIPT Schedule 40 and 80 CPVC Sprinkler Tee in Orange

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1 x 1 x 1/2 in. Socket x Socket x FIPT Schedule 40 and 80 CPVC Sprinkler Tee in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1 x 1 x 1/2 in. Socket x Socket x FIPT Schedule 40 and 80 CPVC Sprinkler Tee in Orange

  • Fast #
  • Part #S4202130
  • Item #460845
  • Manufacturer Part #4202-130
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784 Class 23447, ASTM F-438, ASTM F-439, ASTM F-442, ASTM F-493
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
FlameGuard®
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x Socket Weld x FPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
3-1/8 in
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
UL Listed:
Yes
Weight:
0.26 lb