1/2 in. MIPT Plastic Test Plug

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard™FTP-005GS 1/2 in. MIPT Plastic Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard™FTP-005GS 1/2 in. MIPT Plastic Test Plug

  • Fast #
  • Part #SFTP005GS
  • Item #4036395
  • Manufacturer Part #FTP-005GS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited Lifetime Warranty
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
FlameGuard™FTP-005GS
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
2-1/32 in
End Connection 1:
MIPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
1-25/32 in
Material:
Plastic
Material Type:
PVC
Pressure - High:
175
Product Type:
Test Plug
UL Listed:
Yes
Weight:
0.05 lb