2-1/2 in. x 15 ft. Plain End SDR 13.5 Domestic Plastic Sprinkler Pipe

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 2-1/2 in. x 15 ft. Plain End SDR 13.5 Domestic Plastic Sprinkler Pipe

  • Fast #
  • Part #SCP025
  • Item #3865421
  • Manufacturer Part #CP-025
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 2-1/2 in. x 15 ft. Plain End SDR 13.5 Domestic Plastic Sprinkler Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in the U.S.A.
  • Lightweight durable CPVC piping for light hazard fire sprinkler systems
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-438, ASTM F-439, ASTM F-442
Application:
Fire Protection, Fire Sprinkler Pipes
Coating:
Painted
Collection:
FlameGuard®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Inside 1:
2-21/50 in
Diameter - Outside:
2-7/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
ISO:
ISO 9001:2008
Length:
15 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2-1/2 in
Schedule Class:
SDR 13.5
UL Listed:
Yes
Wall Thickness:
0.213 in
Weight:
1.257 lb