2 x 1-1/4 in. Spigot x Socket Weld Painted CPVC Sprinkler Bushing
FlameGuard® 2 x 1-1/4 in. Spigot x Socket Weld Painted CPVC Sprinkler Bushing
Package Quantity Info:
EA: 1 IP: 10 CA: 160-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-438, ASTM F-439, ASTM F-442
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FlameGuard®
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Sprinkler Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Pressure - High:
- 25