2 x 1 in. Spigot x Socket Weld Painted CPVC Sprinkler Bushing

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 2 x 1 in. Spigot x Socket Weld Painted CPVC Sprinkler Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 2 x 1 in. Spigot x Socket Weld Painted CPVC Sprinkler Bushing

  • Fast #
  • Part #S4237249
  • Item #460695
  • Manufacturer Part #4237-249
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-438, ASTM F-439, ASTM F-442
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
FlameGuard®
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Sprinkler Bushing
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Pressure - High:
25