2 x 2 in. CPVC Sprinkler 45 Degree Elbow

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard™ 2 x 2 in. CPVC Sprinkler 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard™ 2 x 2 in. CPVC Sprinkler 45 Degree Elbow

  • Fast #
  • Part #S4217020
  • Item #460651
  • Manufacturer Part #4217-020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Molded Bush-Fab
  • Requires Certification

Documents


Specifications

Application:
Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
Coating:
Painted
Collection:
FlameGuard™
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
Product Type:
CPVC