Spears

FlameGuard™ 2 x 2 in. CPVC Sprinkler Adapter

Part #S4233020  |  Manufacturer Part #4233-020

Fitting Sizes:

2 in x 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FlameGuard™

End Connection 1: Grooved

End Connection 2: Grooved

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Material: Plastic

Material Type: CPVC