Spears
FlameGuard™ 2 x 2 x 1/2 in. CPVC Sprinkler Head Tee
Part #S4202247 | Item #460638 | Manufacturer Part #4202-247
Fitting Sizes:
Product Details
Specifications
Application: Fire Protection
Coating: Painted
Collection: FlameGuard™
End Connection 1: Socket
End Connection 2: Socket
End Connection 3: FIPT
End Connections: Socket x FIPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Size 3: 1/2 in
Fitting Sizes: 2 in x 2 in x 1/2 in
Material: Plastic
Material Type: CPVC
Product Type: CPVC