3/4 in. Brass CPVC Sprinkler Spigot Adapter
FlameGuard™ 3/4 in. Brass CPVC Sprinkler Spigot Adapter
Package Quantity Info:
EA: 1 IP: 25 CA: 150-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- FlameGuard™
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- CPVC