Spears
FlameGuard™ 1 x 1/2 in. Brass CPVC Sprinkler Spigot Heavy Duty Adapter
Part #S42381 | Manufacturer Part #4238-130
Tool Type:
Please select
Product Details
Specifications
Collection: FlameGuard™
End Connection 1: Spigot
End Connection 2: FIPT
End Connections: Spigot x FIPT
Fitting Size 1: 1 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1 in x 1/2 in
Material: Brass
Material Type: CPVC
Tool Type: Adapter