• Cart

DESCRIPTION

Spears LabWaste™ Hub Reducing and Sanitary CPVC Tee

SP401C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage Systems
Clean Bagged
No
Collection
LabWaste™
Color Finish
Grey
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Fitting Type
Reducing, Sanitary
Material
Plastic
Material Type
CPVC
NSF Certified
No