• Cart

Spears Insert x FIPT Reducing PVC 90 Degree Elbow S14071

DESCRIPTION

Spears Insert x FIPT Reducing PVC 90 Degree Elbow

S14071

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Clean Bagged
No
Color Finish
Grey
End Connection 1
Insert
End Connection 2
FIPT
End Connections
Insert x FIPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No