1-1/2 in. CPVC Flared Trap Adapter w/ Nut & Washer
LabWaste™ 1-1/2 in. CPVC Flared Trap Adapter w/ Nut & Washer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-2618
- Clean Bagged:
- No
- Collection:
- LabWaste™
- Color Finish Name:
- Grey
- End Connection 1:
- FPT Flare
- End Connection 2:
- FPT Flare
- End Connections:
- FPT Flare x FPT Flare
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14
- NSF Certified:
- Yes