2 in. Hub 150# Schedule 40 CPVC P-Trap
LabWaste® 2 in. Hub 150# Schedule 40 CPVC P-Trap
Frequently Purchased Together
Product Details
- Limited Lifetime Warranty
- Made in the U.S.A
Specifications
- ASTM:
- ASTM 23447, ASTM D-2665, ASTM D-3311, ASTM F-441, ASTM F-493
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- LabWaste®
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- P-Trap, Straight
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- UL CS102.2
- Weight:
- 0.948 lb