4 in. CPVC P-Trap
LabWaste™ 4 in. CPVC P-Trap
Frequently Purchased Together
Product Details
Specifications
- Cleanout:
- No
- Collection:
- LabWaste™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Connection Type:
- Solvent Weld
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- Fitting Type:
- Straight
- Material Type:
- CPVC
- Trap Material:
- CPVC
- Trap Size:
- 4 in