4 in. x 10 ft. Plastic Pipe

You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 4 in. x 10 ft. Plastic Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 4 in. x 10 ft. Plastic Pipe

  • Fast #
  • Part #SLW040
  • Item #2910804
  • Manufacturer Part #LW-040
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
LabWaste™
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
3-1/2 in
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
4 in
Pressure - High:
180
Temperature Range:
Up to 220 Deg F
Temperature Rating:
220
Wall Thickness:
0.237 in