4 x 4 x 3 in. Hub Reducing and Sanitary CPVC Tee
LabWaste™ 4 x 4 x 3 in. Hub Reducing and Sanitary CPVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- LabWaste™
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No